Motion
UCST206NPMZ2

AMI BEARINGS INC
UCST206NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #03767862
MFR #UCST206NPMZ2
Price$167.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST206NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #03767862
MFR #UCST206NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.83/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Length
    112.7 mm
  • Slot Spacing  
    57.2 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST206NPMZ2
  • Manufacturer Upc Number
    0808250329922
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200NPMZ2
  • Unit Type
    Side Mount
  • UPC_NO
    0808250329922

Overview

Mfr description
UCST206NPMZ2 30MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought