Motion
UCST208NPMZ2

AMI BEARINGS INC
UCST208NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 17.5 mm Slot
MI ITEM #03767864
MFR #UCST208NPMZ2
Price$172.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST208NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 17.5 mm Slot
MI ITEM #03767864
MFR #UCST208NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Length
    144.5 mm
  • Slot Spacing  
    82.6 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST208NPMZ2
  • Manufacturer Upc Number
    0808250330041
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200NPMZ2
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250330041

Overview

Mfr description
UCST208NPMZ2 40MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought