Motion
KHTM206
Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Malleable Iron Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03767890
MFR #KHTM206
List Price$107.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Malleable Iron Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03767890
MFR #KHTM206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.65/each for your price

Overview

Mfr description
KHTM206 30MM 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Malleable Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Length Through Bore
    35.7 mm
  • Series
    KHTM200
  • Replacement Bearing
    KH206
  • UPC_NO
    0808250315635
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought