Motion
KHTM207
Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Malleable Iron Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03767891
MFR #KHTM207
List Price$122.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Malleable Iron Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03767891
MFR #KHTM207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.78/each for your price

Overview

Mfr description
KHTM207 35MM 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Malleable Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Length Through Bore
    38.9 mm
  • Series
    KHTM200
  • Replacement Bearing
    KH207
  • UPC_NO
    0808250315642
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought