Motion
UCF203C4HR5

AMI BEARINGS INC
UCF203C4HR5

Flange-Mount Ball Bearing Unit - 17 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03767905
MFR #UCF203C4HR5
Price$118.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCF203C4HR5

Flange-Mount Ball Bearing Unit - 17 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03767905
MFR #UCF203C4HR5

Mfr description
UCF203C4HR5 17MM 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.09/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    64 mm
  • Bore Diameter  
    17 mm
  • Length Through Bore
    31 mm

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Replacement Bearing
    UC203C4HR5
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCF200C4HR5
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250117048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)