Motion
UCFB205C4HR5

AMI BEARINGS INC
UCFB205C4HR5

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768027
MFR #UCFB205C4HR5
List Price$158.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB205C4HR5

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768027
MFR #UCFB205C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.73/each for your price

Overview

Mfr description
UCFB205C4HR5 25MM 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Length Through Bore
    34 mm
  • Vertical Bolt Spacing
    28.6 mm
  • Hub Diameter
    69.9 mm
  • Unit Standoff
    36.4 mm
  • Bolt Size
    M8
  • Series
    UCFB200C4HR5
  • Replacement Bearing
    UC205C4HR5
  • UPC_NO
    0808250129331
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought