Specifications
Dimensions
- Bolt Center To Center Length3.2656 in
- Bore Diameter1-3/16 in
- Length Through Bore1.500 in
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- End Type1 Closed Cover
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4410 lbf
- Radial Static Load Capacity2540 lbf
- Replacement BearingUC206-19
- Seal TypeContact Seal with Flinger
- SeriesCUCF200CE
- Type Of BearingBall
- UPC_NO0808250141920
Help us improve this product