Motion
CUCFL203-11CE

AMI BEARINGS INC
CUCFL203-11CE

Flange-Mount Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768092
MFR #CUCFL203-11CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
CUCFL203-11CE

Flange-Mount Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768092
MFR #CUCFL203-11CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5469 in
  • Bore Diameter  
    11/16 in
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    4.4531 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UC203-11
  • Seal Type
    Contact Seal with Flinger
  • Series
    CUCFL200CE
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250119530

Overview

Mfr description
CUCFL203-11CE 11/16 2-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought