Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bore Diameter1-5/16 in
- Length Through Bore0.866 in
- Overall Length Diameter6.1250 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Bore TypeStraight
- Closure Type1 Closed & 1 Open Cover
- Duty TypeStandard Duty
- End TypeClosed
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Flange
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2150 lbf
- Radial Static Load Capacity1080 lbf
- Replacement BearingUC207-21
- Seal TypeContact Seal with Flinger
- SeriesUCFT200CE
- Type Of BearingBall
- UPC_NO0808250325504
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)