Motion
RFD110DACXXA1.X/3

HYDAC CORP
RFD110DACXXA1.X/3

Hydraulic Filter Housing - Return Line Cartridge, RFD Series, 110 Size, 360 psi Max, 29 gpm Max, 3/4 in, Differential Pressure
Mi Item #03768192
MFR #RFD110DACXXA1.X/3
Price$1,651.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFD110DACXXA1.X/3

Hydraulic Filter Housing - Return Line Cartridge, RFD Series, 110 Size, 360 psi Max, 29 gpm Max, 3/4 in, Differential Pressure
Mi Item #03768192
MFR #RFD110DACXXA1.X/3

Mfr description
RFD110DACXXA1.0/3
  • 360 psi maximum operating pressure (reduced to 100 psi when using gauge-type or pop-up clogging indicators)
  • RF 60 to 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant
  • Anodization is not required for high water based fluids (HWBF)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,651.17/each

Specifications

Dimensions

  • Filter Size
    110
  • Overall Length
    14.0000 in, 357 mm
  • Port Size
    3/4 in
  • Weight
    8.2 lbs, 3.71 kg

Details

  • Fatigue Pressure
    360 psi, 25 bar
  • Filter Type
    Return Line Cartridge
  • Fluid Comp
    High Water Base Fluids, Oil/water Emulsions, Petroleum Oils, Synthetic Fluids, Water-Glycols
  • Head Material
    Aluminum
  • Indicator Type
    Differential Pressure
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Standards Met
    DN, SAE
  • Valve Bypass Cracking Pressure
    43 psi, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)