Motion
MFDBN160YULF10E1.X/16-3B3.4

HYDAC CORP
MFDBN160YULF10E1.X/16-3B3.4

02066328 Hydraulic Spin-On Filter - (Duplex - End to End) - MFD Series, 0160 Size, Spin-On (Duplex) Element, 10 micron Micron, Betamicron® Media, 30 gpm per can Max Flow, ≥200 Beta Rating, 2 SAE Flange (Code 61), 1-1/2 NPT Port Size
Mi Item #03768287
MFR #MFDBN160YULF10E1.X/16-3B3.4
Price$757.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFDBN160YULF10E1.X/16-3B3.4

02066328 Hydraulic Spin-On Filter - (Duplex - End to End) - MFD Series, 0160 Size, Spin-On (Duplex) Element, 10 micron Micron, Betamicron® Media, 30 gpm per can Max Flow, ≥200 Beta Rating, 2 SAE Flange (Code 61), 1-1/2 NPT Port Size
Mi Item #03768287
MFR #MFDBN160YULF10E1.X/16-3B3.4

Mfr description
MFDBN160AULF10E1.1/16-3B3.4
  • MF Filters are manufactured with an aluminum head
  • Choice of NPT, SAE straight thread O-ring boss, BSPP, and SAE 4-bolt flange porting to allow easy installation without costly adapters
  • Quick easy element changeouts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.37/each

Specifications

Dimensions

  • Filter Size
    0160
  • Port Size
    1-1/2 NPT, 2 SAE Flange (Code 61)

Details

  • Additional Details
    Parallel flow through two standard length elements mounted end to end.
  • Beta Rating
    ≥200
  • Bypass
    50 psid
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Collapse Rating
    80 psid
  • Element Type
    Spin-On (Duplex)
  • Filter Material
    Fiberglass
  • Filter Media Membane Material
    Betamicron®
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    60 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFD
  • Usage Type
    Disposable - Single Use
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)