Motion
SRVRP-16-01.X-M

HYDAC CORP
SRVRP-16-01.X-M

Pressure Compensated Needle Valve - Direct Acting, Manifold Mount, 3000 psi, 24 gpm, +212 °F, Manifold Mounted, Carbon Steel
Mi Item #03768353
MFR #SRVRP-16-01.X-M
Price$1,207.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SRVRP-16-01.X-M

Pressure Compensated Needle Valve - Direct Acting, Manifold Mount, 3000 psi, 24 gpm, +212 °F, Manifold Mounted, Carbon Steel
Mi Item #03768353
MFR #SRVRP-16-01.X-M

Mfr description
SRVRP-16-01.X-M
  • For regulating the speed of loads independently of the pressure
  • For limiting the max. speed of lifting gear
  • For limiting the flow rate for control oil circuits in the main circuit and offline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.61/each

Specifications

Dimensions

  • Overall Height
    5.27 in
  • Overall Length
    5.72 in
  • Overall Width
    2.75 in
  • Port Size
    Manifold Mounted

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel
  • Check Valve Type
    With Bypass Check Valve
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/e5116_srvr-srvrp-08-20%20(5).pdf
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    24 gpm
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold
  • Pressure Compensation
    Pressure Compensated
  • Seal Kit
    555093
  • Seal Material
    FPM (Fluoroelastomer)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)