Overview
Mfr description
UGFJT208-24FS 1-1/2 2-BOLT FLG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceEccentric Collar
- Bearing Insert MaterialAISI 52100 Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Seal TypeNon-Contact with Slinger
- Overall Length Diameter
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Radial Dynamic Load Capacity2150 lbf
- Radial Static Load Capacity1080 lbf
- Length Through Bore0.866 in
- Operating Temperature Range-20°F - 250 °F
- SeriesUGFJT200FS
- Replacement BearingUG208-24FS
- UPC_NO0808250336616
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data