Motion
UCLC207-20FS

AMI BEARINGS INC
UCLC207-20FS

Ball Bearing Cartridge - 1-1/4 in Bore , 3-7/8 in OD, 1-7/32 in Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03768396
MFR #UCLC207-20FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCLC207-20FS

Ball Bearing Cartridge - 1-1/4 in Bore , 3-7/8 in OD, 1-7/32 in Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03768396
MFR #UCLC207-20FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Width  
    1-7/32 in
  • Inner Ring Width  
    1.689 in
  • Outside Diameter  
    3.8750 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UC207-20FS
  • Seal Type
    Non-Contact with Slinger
  • Series
    UCLC200FS
  • UPC_NO
    0808250326488

Overview

Mfr description
UCLC207-20FS 1-1/4 CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought