Motion
SUE211-35FS

AMI BEARINGS INC
SUE211-35FS

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID, Accu-Loc Locking
MI ITEM #03768400
MFR #SUE211-35FS
Price$261.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SUE211-35FS

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID, Accu-Loc Locking
MI ITEM #03768400
MFR #SUE211-35FS

Mfr description
SUE211-35FS 2-3/16 ACCU-LOC BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.60/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    2.2280 in
  • Outer Ring Width  
    1.1875 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.2280 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SUE200FS
  • UPC_NO
    0808250176823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)