Motion
HRL 2 A 12.7 PA UNC 02066565

HYDAC CORP
HRL 2 A 12.7 PA UNC 02066565

Standard Duty Tube Clamp - Weld Plate Mounted, 0.50 in Bore, Polyamide Halves, 1/2 in Tube
MI ITEM #03768415
MFR #HRL 2 A 12.7 PA UNC 02066565
List Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 2 A 12.7 PA UNC 02066565

Standard Duty Tube Clamp - Weld Plate Mounted, 0.50 in Bore, Polyamide Halves, 1/2 in Tube
MI ITEM #03768415
MFR #HRL 2 A 12.7 PA UNC 02066565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.40/each for your price

Overview

Mfr description
HRL 2 A 12.7 PA UNC

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Size
    2
  • Clamp Bore Size
    0.50 in
  • Pipe Tube Or Hose Size
    1/2 in Tube
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    1.53 in
  • Bolt Thread Size
    1/4 – 20 x 1-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02066565
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text