Motion
MFBN180YUE3E1.X/3B3

HYDAC CORP
MFBN180YUE3E1.X/3B3

02066574 Hydraulic Spin-On Filter - MF Series, 0180 Size, Spin-On (Single) Element, 3 micron Micron, Betamicron® Media, 60 gpm Max Flow, ≥200 Beta Rating, 1-1/4 NPT Port Size
Mi Item #03768423
MFR #MFBN180YUE3E1.X/3B3
Price$407.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFBN180YUE3E1.X/3B3

02066574 Hydraulic Spin-On Filter - MF Series, 0180 Size, Spin-On (Single) Element, 3 micron Micron, Betamicron® Media, 60 gpm Max Flow, ≥200 Beta Rating, 1-1/4 NPT Port Size
Mi Item #03768423
MFR #MFBN180YUE3E1.X/3B3

Mfr description
MFBN180AUE3E1.0/3B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.98/each

Specifications

Dimensions

  • Filter Size
    0180
  • Port Size
    1-1/4 NPT

Details

  • Beta Rating
    ≥200
  • Bypass
    44 psid
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Collapse Rating
    80 psid
  • Element Type
    Spin-On (Single)
  • Filter Material
    Fiberglass
  • Filter Media Membane Material
    Betamicron®
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    60 psi
  • Micron Rating
    3 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF
  • Usage Type
    Disposable - Single Use
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)