Motion
UELP210-31NP

AMI BEARINGS INC
UELP210-31NP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03768424
MFR #UELP210-31NP
Price$349.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UELP210-31NP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03768424
MFR #UELP210-31NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1875 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    6.0000 to 7.0000 in
  • Bolt Size
    1/2
  • Bore Diameter
    1-15/16 in
  • Overall Height
    4.4375 in
  • Overall Length
    8.3750 in
  • Overall Width
    2.4375 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UE210-31
  • Seal Type
    Contact with Slinger
  • Series
    UELP200NP
  • UPC_NO
    0808250292585

Overview

Mfr description
UELP210-31NP 1-15/16 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought