Motion
KHR208NR
Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 80 mm OD, 43.7 mm Width, Standard Duty, Eccentric Collar Locking
MI ITEM #03768430
MFR #KHR208NR
Your Price$99.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 80 mm OD, 43.7 mm Width, Standard Duty, Eccentric Collar Locking
MI ITEM #03768430
MFR #KHR208NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.97/each(List $137.95)

Overview

Mfr description
KHR208NR 40MM ECCENTRIC COLLAR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    43.7 mm
  • Max Operating Temperature
    212 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    0 to 212 °F
  • Fillet Radius
    2 mm
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Bearing Material
    AISI 52100 Steel
  • Cage Type
    Steel Retainer
  • Seal Type
    Contact Seal
  • Series
    KHR200NR
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    0808250335282
  • UPC_NO
    0808250335282
  • Weight
    1.38 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought