Motion
UC314-44
Ball Insert Bearing - Cylindrical Bore, 2-3/4 in ID, Set Screw Locking
MI ITEM #03768448
MFR #UC314-44
Price$724.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-3/4 in ID, Set Screw Locking
MI ITEM #03768448
MFR #UC314-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$724.66/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Inner Ring Width  
    3.0710 in
  • Outer Ring Width  
    1.5750 in
  • Outside Diameter  
    5.9055 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    15200 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250262304

Overview

Mfr description
UC314-44 2-3/4 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought