Motion
UC317-52
Ball Insert Bearing - Cylindrical Bore, 3-1/4 in ID, Set Screw Locking
MI ITEM #03768449
MFR #UC317-52
Price$968.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-1/4 in ID, Set Screw Locking
MI ITEM #03768449
MFR #UC317-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$968.90/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/4 in
  • Inner Ring Width  
    3.7800 in
  • Outer Ring Width  
    1.8110 in
  • Outside Diameter  
    7.0866 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    29700 lbf
  • Radial Static Load Capacity
    21700 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250273751

Overview

Mfr description
UC317-52 3-1/4 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought