Motion
UC319-60
Ball Insert Bearing - Cylindrical Bore, 3-3/4 in ID, Set Screw Locking
MI ITEM #03768451
MFR #UC319-60
Price$1,657.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-3/4 in ID, Set Screw Locking
MI ITEM #03768451
MFR #UC319-60

Mfr description
UC319-60 3-3/4 SET SCREW BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,657.91/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/4 in
  • Inner Ring Width  
    4.0550 in
  • Outer Ring Width  
    1.9690 in
  • Outside Diameter  
    7.8740 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    34400 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250275519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)