Motion
UCECH203-11

AMI BEARINGS INC
UCECH203-11

Hanger Ball Bearing Unit - 0.6875 in ID, 2.7500 in OD, Cast Iron, Set Screw Collar
MI ITEM #03768452
MFR #UCECH203-11
List Price$111.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH203-11

Hanger Ball Bearing Unit - 0.6875 in ID, 2.7500 in OD, Cast Iron, Set Screw Collar
MI ITEM #03768452
MFR #UCECH203-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.13/each for your price

Overview

Mfr description
UCECH203-11 11/16 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    2.7500 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • Replacement Bearing
    UC203-11
  • UPC_NO
    0808250284955
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought