Motion
UCECH206-18

AMI BEARINGS INC
UCECH206-18

Hanger Ball Bearing Unit - 1.1250 in ID, 3.1250 in OD, Cast Iron, Set Screw Collar
MI ITEM #03768454
MFR #UCECH206-18
Your Price$104.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH206-18

Hanger Ball Bearing Unit - 1.1250 in ID, 3.1250 in OD, Cast Iron, Set Screw Collar
MI ITEM #03768454
MFR #UCECH206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.01/each(List $143.53)

Overview

Mfr description
UCECH206-18 1-1/8 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    3.1250 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • Replacement Bearing
    UC206-18
  • UPC_NO
    0808250125470
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought