Motion
UCECH207-22

AMI BEARINGS INC
UCECH207-22

Hanger Ball Bearing Unit - 1.3750 in ID, 3.6250 in OD, Cast Iron, Set Screw Collar
MI ITEM #03768456
MFR #UCECH207-22
Your Price$132.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH207-22

Hanger Ball Bearing Unit - 1.3750 in ID, 3.6250 in OD, Cast Iron, Set Screw Collar
MI ITEM #03768456
MFR #UCECH207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.68/each(List $183.11)

Overview

Mfr description
UCECH207-22 1-3/8 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    3.6250 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • Replacement Bearing
    UC207-22
  • UPC_NO
    0808250141548
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text