Motion
UCECH213-40

AMI BEARINGS INC
UCECH213-40

Hanger Ball Bearing Unit - 2.5000 in ID, 6.7500 in OD, Cast Iron, Set Screw Collar
Mi Item #03768461
MFR #UCECH213-40
Price$441.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH213-40

Hanger Ball Bearing Unit - 2.5000 in ID, 6.7500 in OD, Cast Iron, Set Screw Collar
Mi Item #03768461
MFR #UCECH213-40

Mfr description
UCECH213-40 2-1/2 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.92/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Outside Diameter
    6.7500 in
  • Overall Width  
    6.7500 in
  • Thread Length
    1.2500 in
  • Thread Size
    PF1-1/2

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Replacement Bearing
    UC213-40
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • UPC_NO
    0808250252831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)