Motion
UEECH206-19

AMI BEARINGS INC
UEECH206-19

Hanger Ball Bearing Unit - 1.1875 in ID, 3.1250 in OD, Cast Iron, Accu-Loc Collar
Mi Item #03768470
MFR #UEECH206-19
Price$181.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEECH206-19

Hanger Ball Bearing Unit - 1.1875 in ID, 3.1250 in OD, Cast Iron, Accu-Loc Collar
Mi Item #03768470
MFR #UEECH206-19

Mfr description
UEECH206-19 1-3/16 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.76/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outside Diameter
    3.1250 in
  • Overall Width  
    3.1250 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UE206-19
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200
  • UPC_NO
    0808250141036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)