Motion
UEECH207-23

AMI BEARINGS INC
UEECH207-23

Hanger Ball Bearing Unit - 1.4375 in ID, 3.6250 in OD, Cast Iron, Accu-Loc Collar
Mi Item #03768471
MFR #UEECH207-23
Price$161.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEECH207-23

Hanger Ball Bearing Unit - 1.4375 in ID, 3.6250 in OD, Cast Iron, Accu-Loc Collar
Mi Item #03768471
MFR #UEECH207-23

Mfr description
UEECH207-23 1-7/16 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter
    3.6250 in
  • Overall Width  
    3.6250 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UE207-23
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200
  • UPC_NO
    0808250161478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)