Motion
UG312-39
Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID, Eccentric Collar Locking
MI ITEM #03768490
MFR #UG312-39
Price$503.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID, Eccentric Collar Locking
MI ITEM #03768490
MFR #UG312-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$503.26/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    3.1260 in
  • Outer Ring Width  
    1.4170 in
  • Outside Diameter  
    5.1181 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    18300 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UG300
  • UPC_NO
    0808250258932

Overview

Mfr description
UG312-39 2-7/16 ECCENTRIC COLLAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought