Motion
UEFB209-27
Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 3-Bolt Bracket Mount, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768527
MFR #UEFB209-27
Your Price$182.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 3-Bolt Bracket Mount, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768527
MFR #UEFB209-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$182.68/each(List $252.10)

Overview

Mfr description
UEFB209-27 1-11/16 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Length Through Bore
    1-31/32 in
  • Finish Coating
    Black Oxide
  • Vertical Bolt Spacing
    1-11/16 in
  • Hub Diameter
    4.1875 in
  • Unit Standoff
    2.087 in
  • Bolt Size
    0.4375 in
  • Series
    UEFB200
  • Replacement Bearing
    UE209-27
  • Manufacturer Product Page
  • UPC_NO
    0808250175475
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought