Motion
UEFBL205-16B

AMI BEARINGS INC
UEFBL205-16B

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket Mount, Concentric Collar Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768529
MFR #UEFBL205-16B
Your Price$173.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFBL205-16B

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket Mount, Concentric Collar Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768529
MFR #UEFBL205-16B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.83/each(List $239.88)

Overview

Mfr description
UEFBL205-16B 1 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Length Through Bore
    1-25/64 in
  • Vertical Bolt Spacing
    1-1/8 in
  • Hub Diameter
    2.7500 in
  • Unit Standoff
    1-43/64 in
  • Bolt Size
    0.3750 in
  • Series
    UEFBL200B
  • Replacement Bearing
    UE205-16
  • UPC_NO
    0808250169788
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text