Motion
UEFK210-31
Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #03768531
MFR #UEFK210-31
Price$285.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #03768531
MFR #UEFK210-31

Mfr description
UEFK210-31 1-15/16 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.49/each

Specifications

Dimensions

  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-15/16 in
  • Hub Diameter
    4.4063 in
  • Length Through Bore
    2-5/64 in
  • Unit Standoff
    2-3/16 in
  • Vertical Bolt Spacing
    1-13/16 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UE210-31
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFK200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250332458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)