Motion
UEFB205-15NP

AMI BEARINGS INC
UEFB205-15NP

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768532
MFR #UEFB205-15NP
Price$180.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFB205-15NP

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03768532
MFR #UEFB205-15NP

Mfr description
UEFB205-15NP 15/16 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.69/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    15/16 in
  • Hub Diameter
    2.7500 in
  • Length Through Bore
    1-25/64 in
  • Unit Standoff
    1.487 in
  • Vertical Bolt Spacing
    1-1/8 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UE205-15
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFB200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250290741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)