Motion
SER210
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Set Screw Locking
MI ITEM #03768543
MFR #SER210
Price$92.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Set Screw Locking
MI ITEM #03768543
MFR #SER210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.39/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    51.6 mm
  • Outer Ring Width  
    28.6 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0313 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Seal Type
    Contact with Slinger
  • Series
    SER200
  • UPC_NO
    0808250127917

Overview

Mfr description
SER210 50MM SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought