Specifications
Dimensions
- Bolt Center To Center Length3.8906 in
- Bore Diameter7/8 in
- Length Through Bore0.866 in
- Overall Length Diameter5.1250 in
Details
- Bearing Insert MaterialBearing Steel
- Bore TypeStraight
- Duty TypeStandard Duty
- End TypeClosed
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2150 lbf
- Radial Static Load Capacity1080 lbf
- Replacement BearingUC205-14
- Seal TypeContact Seal with Flinger
- SeriesCUCFL200CE
- Type Of BearingBall
- UPC_NO0808250124152
Overview
Mfr description
CUCFL205-14CE 7/8 2-BOLT FLG