Specifications
Dimensions
- Bolt Center To Center Length4.3750 in
- Bolt Size9/16 in
- Bore Diameter1-7/8 in
- Length Through Bore2.031 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Bore TypeStraight
- Closure Type1 Closed & 1 Open Cover
- Duty TypeStandard Duty
- End Type1 Closed Cover
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Flange
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7980 lbf
- Radial Static Load Capacity5220 lbf
- Replacement BearingUC210-30
- Seal TypeContact Seal with Flinger
- SeriesUCF200CE
- Type Of BearingBall
- UPC_NO0808250184088
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)