Specifications
Dimensions
- Bolt Center To Center Length5.6250 in
- Bore Diameter2-3/8 in
- Length Through Bore2.563 in
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity11800 lbf
- Radial Static Load Capacity8120 lbf
- Replacement BearingUC212-38
- Seal TypeContact Seal with Flinger
- SeriesCUCF200C
- Type Of BearingBall
- UPC_NO0808250242443
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)