Motion
KHRRCSM203
Ball Bearing Cartridge - 17 mm Bore , 65 mm OD, 25 mm Housing Width, Rubber, Eccentric Collar, Normal Duty
MI ITEM #03768686
MFR #KHRRCSM203
Price$40.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 17 mm Bore , 65 mm OD, 25 mm Housing Width, Rubber, Eccentric Collar, Normal Duty
MI ITEM #03768686
MFR #KHRRCSM203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.26/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Housing Width  
    25 mm
  • Inner Ring Width  
    28.6 mm
  • Outside Diameter  
    65 mm
  • Shaft Diameter
    17 mm
  • Weight
    0.40 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    RCSM203
  • Housing Material
    Rubber
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    975 kgf
  • Replacement Bearing
    KHR203
  • Seal Type
    Contact
  • Series
    KHRRCSM200
  • UPC_NO
    0808250315222

Overview

Mfr description
KHRRCSM203 17MM CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought