Motion
KHRRCSM204
Ball Bearing Cartridge - 20 mm Bore , 65 mm OD, 25 mm Housing Width, Rubber, Eccentric Collar, Normal Duty
MI ITEM #03768687
MFR #KHRRCSM204
List Price$61.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 20 mm Bore , 65 mm OD, 25 mm Housing Width, Rubber, Eccentric Collar, Normal Duty
MI ITEM #03768687
MFR #KHRRCSM204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.11/each for your price

Overview

Mfr description
KHRRCSM204 20MM CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Rubber
  • Locking Device
    Eccentric Collar
  • Housing ID
    RCSM204
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    1310 kgf
  • Seal Type
    Contact
  • Lubrication Type
    Cannot Be Relubricated
  • Bearing Material
    AISI 52100 Steel
  • Series
    KHRRCSM200
  • Replacement Bearing
    KHR204
  • UPC_NO
    0808250315239
  • Weight
    0.40 lbs
  • Shaft Diameter
    20 mm
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought