Motion
KHRRCSM206
Ball Bearing Cartridge - 30 mm Bore , 72 mm OD, 28 mm Housing Width, Rubber, Eccentric Collar, Normal Duty
Mi Item #03768689
MFR #KHRRCSM206
Price$61.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 30 mm Bore , 72 mm OD, 28 mm Housing Width, Rubber, Eccentric Collar, Normal Duty
Mi Item #03768689
MFR #KHRRCSM206

Mfr description
KHRRCSM206 30MM CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.53/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Housing Width  
    28 mm
  • Inner Ring Width  
    35.7 mm
  • Outside Diameter  
    72 mm
  • Shaft Diameter
    30 mm
  • Weight
    0.60 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    RCSM206
  • Housing Material
    Rubber
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    2000 kgf
  • Replacement Bearing
    KHR206
  • Seal Type
    Contact
  • Series
    KHRRCSM200
  • UPC_NO
    0808250315291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)