Motion
UELC204-12
Ball Bearing Cartridge - 3/4 in Bore , 2-15/16 in OD, 7/8 in Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #03768694
MFR #UELC204-12
Price$132.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 3/4 in Bore , 2-15/16 in OD, 7/8 in Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #03768694
MFR #UELC204-12

Mfr description
UELC204-12 3/4 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.87/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Housing Width  
    7/8 in
  • Inner Ring Width  
    1-19/64 in
  • Outside Diameter  
    2.9375 in
  • Shaft Diameter
    3/4 in
  • Weight
    1.44 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    LC204
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UE204-12
  • Seal Type
    Contact with Slinger
  • Series
    UELC200
  • UPC_NO
    0808250121816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)