Motion
MUCECH210NP

AMI BEARINGS INC
MUCECH210NP

Hanger Ball Bearing Unit - 50 mm ID, 114 mm OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03768726
MFR #MUCECH210NP
List Price$755.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH210NP

Hanger Ball Bearing Unit - 50 mm ID, 114 mm OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03768726
MFR #MUCECH210NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$755.90/each for your price

Overview

Mfr description
MUCECH210NP 50MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    114 mm
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    3080 kgf
  • Radial Static Load Capacity
    1900 kgf
  • Thread Size
    PF1
  • Thread Length
    21 mm
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • Replacement Bearing
    MUC210
  • UPC_NO
    0808250264995
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought