Motion
MUCECH203TC

AMI BEARINGS INC
MUCECH203TC

Hanger Ball Bearing Unit - 17 mm ID, 70 mm OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03768734
MFR #MUCECH203TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH203TC

Hanger Ball Bearing Unit - 17 mm ID, 70 mm OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03768734
MFR #MUCECH203TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCECH203TC 17MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Teflon Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    70 mm
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    1110 kgf
  • Radial Static Load Capacity
    540 kgf
  • Thread Size
    PF3/4
  • Thread Length
    19 mm
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200TC
  • Replacement Bearing
    MUC203
  • UPC_NO
    0808250209484
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought