Motion
MUCECH206TC

AMI BEARINGS INC
MUCECH206TC

Hanger Ball Bearing Unit - 30 mm ID, 80 mm OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03768742
MFR #MUCECH206TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH206TC

Hanger Ball Bearing Unit - 30 mm ID, 80 mm OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03768742
MFR #MUCECH206TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCECH206TC 30MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Teflon Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    80 mm
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    1700 kgf
  • Radial Static Load Capacity
    920 kgf
  • Thread Size
    PF3/4
  • Thread Length
    19 mm
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200TC
  • Replacement Bearing
    MUC206
  • UPC_NO
    0808250222247
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought