Motion
HMF1-5K-B5-B5

BOSTON GEAR
HMF1-5K-B5-B5

Size 1 Helical Multiplier, 5:1 ratio, 56C-56C
Mi Item #03768743
MFR #HMF1-5K-B5-B5
Price$1,390.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF1-5K-B5-B5

Size 1 Helical Multiplier, 5:1 ratio, 56C-56C
Mi Item #03768743
MFR #HMF1-5K-B5-B5

Mfr description
HMF1-5K-B5-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,390.45/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    183 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    5:1
  • Weight
    200.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    1.050 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    315 lb
  • Reduction
    Double
  • UPC_NO
    884107120645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)