Motion
HRGL 3 A 20 PP UNC 02066690

HYDAC CORP
HRGL 3 A 20 PP UNC 02066690

Standard Duty Tube Clamp - Weld Plate Mounted, 0.79 in Bore, Polypropylene Halves, 20 mm Tube
MI ITEM #03768758
MFR #HRGL 3 A 20 PP UNC 02066690
List Price$5.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGL 3 A 20 PP UNC 02066690

Standard Duty Tube Clamp - Weld Plate Mounted, 0.79 in Bore, Polypropylene Halves, 20 mm Tube
MI ITEM #03768758
MFR #HRGL 3 A 20 PP UNC 02066690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.99/each for your price

Overview

Mfr description
HRGL 3 A 20 PP UNC

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Size
    3
  • Clamp Bore Size
    0.79 in
  • Pipe Tube Or Hose Size
    20 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02066690
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text