Motion
LF240IEXXA1.0/3B6

HYDAC CORP
LF240IEXXA1.0/3B6

02066707 Medium Pressure Hydraulic Filter Housing - Medium Pressure In-Line, LF Series, 240 Size, 1500 psi Max, 63 gpm Max, Threaded Connection, 1-1/4 NPT, No Indicator - Plugged Port
Mi Item #03768762
MFR #LF240IEXXA1.0/3B6
Price$758.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LF240IEXXA1.0/3B6

02066707 Medium Pressure Hydraulic Filter Housing - Medium Pressure In-Line, LF Series, 240 Size, 1500 psi Max, 63 gpm Max, Threaded Connection, 1-1/4 NPT, No Indicator - Plugged Port
Mi Item #03768762
MFR #LF240IEXXA1.0/3B6

Mfr description
LF240IEXXA1.0/3B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • Inlet & outlet port options include NPT, BSPP and SAE straight thread O-ring boss to allow easy installation with maximum flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$758.77/each

Specifications

Dimensions

  • Filter Size
    240
  • Overall Length
    302.5 mm
  • Port Size
    1-1/4 NPT
  • Weight
    9.5 lbs

Details

  • Additional Details
    Standard filter. Aluminum for low weight and water tolerance.
  • Burst Pressure
    6090 psi
  • Connection
    Threaded
  • Element Material
    Without Element
  • Fatigue Pressure
    1500 psi
  • Filter Type
    Medium Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Cast Aluminum
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    1500 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    LF
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)