Motion
DFZ60QCXXA1.X

HYDAC CORP
DFZ60QCXXA1.X

02066770 High Pressure Hydraulic Filter Housing - High Pressure Manifold Block Mount, DFZ Series, 60 Size, 4568 psi Max, 10 gpm Max, Modular Stacking Connection, D05 Pattern - 5 port, No Indicator - Plugged Port
Mi Item #03768779
MFR #DFZ60QCXXA1.X
Price$1,247.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZ60QCXXA1.X

02066770 High Pressure Hydraulic Filter Housing - High Pressure Manifold Block Mount, DFZ Series, 60 Size, 4568 psi Max, 10 gpm Max, Modular Stacking Connection, D05 Pattern - 5 port, No Indicator - Plugged Port
Mi Item #03768779
MFR #DFZ60QCXXA1.X

Mfr description
DFZ60QCXXA1.0
  • A visual (pop-up), electrical, electrical/visual (lamp) differential type clogging indicator can be installed
  • The DFZ filter can be ordered with the bowl on the left or the right side for easy element changeout
  • The DFZ filter is available in two mounting patterns to fit different hydraulic manifolds * Includes fifth port for optional tank connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.81/each

Specifications

Dimensions

  • Filter Size
    60
  • Overall Length
    257 mm
  • Port Size
    D05 Pattern - 5 port
  • Weight
    13.10 lbs

Details

  • Additional Details
    Cartridge valve sandwich mount, Bowl on right side (standard) or left (optional).
  • Bowl Location
    Right Side
  • Burst Pressure
    18270 psi
  • Connection
    Modular Stacking
  • Element Material
    Without Element
  • Fatigue Pressure
    4568 psi
  • Filter Type
    High Pressure Manifold Block Mount
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Steel
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    4568 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    DFZ
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Valve Bypass Cracking Pressure
    Non-Bypass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)