Motion
MUCECH209TC

AMI BEARINGS INC
MUCECH209TC

Hanger Ball Bearing Unit - 45 mm ID, 108 mm OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03768790
MFR #MUCECH209TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH209TC

Hanger Ball Bearing Unit - 45 mm ID, 108 mm OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03768790
MFR #MUCECH209TC

Mfr description
MUCECH209TC 45MM HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    108 mm
  • Thread Length
    21 mm
  • Thread Size
    PF1

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 kgf
  • Radial Static Load Capacity
    1670 kgf
  • Replacement Bearing
    MUC209
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200TC
  • UPC_NO
    0808250259847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)