Motion
MUCHPL203W
Hanger Ball Bearing Unit - 17 mm ID, 65 mm OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03768847
MFR #MUCHPL203W
Price$349.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 17 mm ID, 65 mm OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03768847
MFR #MUCHPL203W

Mfr description
MUCHPL203W 17MM HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.00/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    65 mm
  • Overall Width  
    99 mm
  • Thread Size
    1/2 - 13 UNC

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    1110 kgf
  • Radial Static Load Capacity
    540 kgf
  • Replacement Bearing
    MUC203
  • Seal Type
    Contact with Slinger
  • Series
    MUCHPL200W
  • UPC_NO
    0808250218417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)